Beli pipe nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  2. JONES STEPHENS Galvanized Pipe Nipple (Nipel Pipa)
    Mulai

    Rp35.900

    JONES STEPHENS Galvanized Pipe Nipple (Nipel Pipa)
    atribut:
    • Item: Nipple
    • UNSPSC: 31160000
  3. BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Mulai

    Rp309.900

    BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  4. Braco Simplex Strainer Cast Iron F7121-JIS 5K
    Mulai

    Rp959.900

    Braco Simplex Strainer Cast Iron F7121-JIS 5K
    atribut:
    • Body Material: Cast Iron FC 200
    • Cover Material: Cast Iron FC 200
    • Flange: JIS B2220-5K
    • Strainer Cylinder Material: SUS 304
  5. KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Mulai

    Rp57.900

    KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Deskripsi:
    -It is a nipple for flexible pipe.
  6. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  7. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Mulai

    Rp16.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  8. Non Brand CPVC Pipe & Pipe Nipple (Nipel Pipa)
    Mulai

    Rp109.900

    Non Brand CPVC Pipe & Pipe Nipple (Nipel Pipa)
    Deskripsi:
    Schedule 80 pipe nipples have thicker walls than Schedule 40, but not as thick as Schedule 160. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe nipples connect with fittings.
    atribut:
    • UNSPSC: 40142318
    • Application: Non-Potable Water; Potable Water
    • Color: Gray
    • Fitting Compatibility: Schedule 80
    • Material: CPVC
    • Material Trade Name: ChlorFIT
    • Maximum Operating Pressure (psi): 315 (@ 73°F)
    • Maximum Operating Temperature (°F): 210
    • Minimum Operating Temperature (°F): 32
    • Nominal Pipe Size (inch): 1
    • Outside Diameter (inch): 1 63/200
    • Overall Length (inch): 1 1/2
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ASTM D1784; ASTM F439; NSF 14; NSF 61
    • Thread Configuration: Fully Threaded
  9. monotaro Long Nipple
    Mulai

    Rp18.900

    monotaro Long Nipple
    atribut:
    • Shape: Nipple
    • Type Of Thread: PT Screw
  10. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  11. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  12. Yodoshi White Long Nipple
    Mulai

    Rp38.900

    Yodoshi White Long Nipple
    atribut:
    • Internal capacity: 1 piece
    • Product Number: White NI
    • Maximum Working Pressure (MPa): 1
    • Shape: Nipple
    • Standard: JIS B 2302
    • Type of screw: PT screw
  13. Non Brand Pipa Nepel Stainless Steel 304 20cm
    Mulai

    Rp30.900

    Non Brand Pipa Nepel Stainless Steel 304 20cm
    atribut:
    • Connection: BSPT
    • Length (cm): 20
    • Material: Stainless Steel 304
    • Rating: #150
    • Thread Type: Male Thread
  14. Non Brand Dielectric Pipe Nipple (Nipel Pipa)
    Mulai

    Rp109.900

    Non Brand Dielectric Pipe Nipple (Nipel Pipa)
    Deskripsi:
    Dielectric pipe nipples are available in lengths 12" and shorter. These nipples create a link between two pipes of dissimilar materials.
    atribut:
    • UNSPSC: 40142318
    • Application: Water
    • Finish/Coating: Zinc-Plated
    • Fitting Compatibility: Schedule 40
    • Liner Material: Polyethylene
    • Maximum Operating Pressure (psi): 150 (@ 200°F)
    • Maximum Operating Temperature (°F): 230
    • Metal Pipe Construction: Welded
    • Minimum Operating Temperature (°F): 32
    • Pipe Material: Steel
    • Pipe Weld Type: Electric Resistance Weld
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI B1.20.1ASTM A53
    • Thread Configuration: Threaded on Both Ends
Daftar Harga pipe nipple Terbaru October 2026
Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
JONES STEPHENS Galvanized Pipe Nipple (Nipel Pipa)Rp35.900
BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)Rp309.900
Braco Simplex Strainer Cast Iron F7121-JIS 5KRp959.900
KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)Rp57.900
monotaro.id U Bolt + 2 murRp26.900
monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Rp16.900
YG1 Spiral Fluted Tap T1121 Series I-SP (Tap Ulir)Rp219.900
TRUSCO Lobe Knob BoltRp12.900
Non Brand CPVC Pipe & Pipe Nipple (Nipel Pipa)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)